References
Superseded Ref:857877
Mecaline:SPZ1550E - 889588
Rubix:243A4477
Manufacturer :889588
EAN:3660338421419

Documents
Product details : MECALINE SPZ1550 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1550 mm |
| Interior length | 1513 mm |
| Outer length | 1563 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.34 excl. VAT
/ Each
£ 7.61 incl. VAT
- In stock: Next day delivery
