Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 857638 V-BELT SPA 1507 E
MECALINE 857638 V-BELT SPA 1507 E
SPA Wedge Belts
References
mecaline:
SPA1507
rubix:
222A7038
manufacturer :
857638
ean:
3660338128905
Technical specifications
Profile
SPA
Pitch length
1507
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 857638 V-BELT SPA 1507 E
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1507
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1512
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.32
excl. VAT
/
Each
£
6.38
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT SPZ1120 SUPERXPOWER BELT
GATES SUPER HC VBELT SPC2000 SUPERHC
GATES 9626-63250 SPB3250 DELTA NARROW
MECALINE SPZ1550 WRAPPED WEDGE BELT 2.0
GATES 9625-61650 SPA1650 DELTA NARROW
GATES 9331-01512 SPZ1512/3V600 SUPERHC
GATES 9624-61362 SPZ1362 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPB 47506002
GATES 9625-64250 SPA4250 DELTA NARROW
GATES 9625-61207 SPA1207 DELTA NARROW
OPTIBELT WEDGEBELT SPC ENV SPC8500E
GATES SPB2800MN SUPERHC MN WEDGEBELTSPBMCOG SPB2800MC
MECALINE SPA2582 WRAPPED WEDGE BELT 2.0
GATES SPB5070/5V2000 SUPERHC SPB5070ESHC SUPER HC WEDGE BELT
GATES 2ROW SPB VEEBELT SPB3550/2 POWERBAND