GATES SPB2800MN SUPERHC MN WEDGEBELTSPBMCOG SPB2800MC
SuperHC MN SPB
See technical informationSee documentsReferences
Gates:SPB2800MN SUPERHC MN
Rubix:103A3998
Manufacturer :941602800
EAN:5412571106343

Documents
Product details : GATES SPB2800MN SUPERHC MN WEDGEBELTSPBMCOG SPB2800MC
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2800 mm |
| Interior length | 2800 mm |
| Outer length | 2822 mm |
| Thickness | 13 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 41.86 excl. VAT
/ Each
£ 50.23 incl. VAT
- Usually arrives within 14 working days
