References
Superseded Ref:857690
Mecaline:SPA2582E - 889373
Rubix:243A4293
Manufacturer :889373
EAN:3660338419263

Documents
Product details : MECALINE SPA2582 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2582 mm |
| Interior length | 2537 mm |
| Outer length | 2600 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 15.55 excl. VAT
/ Each
£ 18.66 incl. VAT
- Usually arrives within 14 working days
