Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1700 SPA Wrapped Wedge Belt
MECALINE SPA1700 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1700
rubix:
45035277
manufacturer :
857648
ean:
3660338129001
Technical specifications
Profile
SPA
Pitch length
1700
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1700 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1700
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1705
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.59
excl. VAT
/
Each
£
19.91
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9624-60975 SPZ975 DELTA NARROW
GATES SUPER HC VBELT SPA1257 SUPERHC
OPTIBELT SPB 21207700 WEDGEBELT SPB ENV SPB2120E
GATES 9331-01737 SUPER HC SPZ1737
MECALINE SPA1557 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPZ 12126002
GATES 9625-61932 SPA1932 DELTA NARROW
MECALINE 889626 SPZ2262 WRAPPED WEDGE BELT 2.0
GATES 9624-61537 SPZ1537 DELTA NARROW
OPTIBELT SPC 6700 1627455
GATES 9624-60587 SPZ587 DELTA NARROW
GATES 9333-01582 SPA1582 SUPERHC
OPTIBELT REDPOWER BELT SPB3800REDPOWER
OPTIBELT OPTI REDPOWER BELT SPA 21326002
GATES SPB3650 SUPERHC 9339-03650 WRAPPED (ENVELOPE) V-BELTS