References
Gates:SPB3650 SUPERHC
Rubix:249A4135
Manufacturer :933903650
EAN:5414465663116




Product details : GATES 933903650 SUPER HC V-BELT SPB3650
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 3650 mm |
| Interior length | 3590 mm |
| Outer length | 3672 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | arched top, concave sidewalls and rounded corners (wrapped construction, no teeth) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 51.00 excl. VAT
/ Each
£ 61.20 incl. VAT
- Usually arrives within 14 working days
