References
Superseded Ref:883472
Mecaline:SPZ2262E - 889626
Rubix:255A0745
Manufacturer :889626
EAN:3660338421792

Documents
Product details : MECALINE 889626 SPZ2262 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2262 mm |
| Interior length | 2225 mm |
| Outer length | 2275 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- Usually arrives within 14 working days
