Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1732 SPA Wrapped Wedge Belt
MECALINE SPA1732 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1732
rubix:
45035279
manufacturer :
857650
ean:
3660338129025
Technical specifications
Profile
SPA
Pitch length
1732
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1732 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1732
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1737
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.60
excl. VAT
/
Each
£
21.12
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPZ1262 SUPERHC
GATES 9624-61262 SPZ1262 DELTA NARROW
MECALINE SPB2650 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 335 1609341
MECALINE SPZ1202 SPZ Wrapped Wedge Belt
OPTIBELT SPZ 875 1643930
OPTIBELT SPZ 11377700 WEDGEBELT SPZ ENV SPZ1137E
GATES 9624-60562 SPZ562 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ1077MN SUPERHC MN
GATES 9627-63600 SPC3600 DELTA NARROW
GATES SUPER HC VBELT SPZ730 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2982MN SUPERHC MN
OPTIBELT SPZ 2000 1721546
OPTIBELT SPC 45007700 WEDGEBELT SPC ENV SPC4500E
OPTIBELT SPA 932 1712257