GATES WEDGEBELTSPAMCOG SPA2982MN SUPERHC MN


SuperHC MN SPA

References
gates:SPA2982MN SUPERHC MN
rubix:103A0392
manufacturer :9415-02982
ean:5412571102734
brand logo
brand logo
Technical specifications
Profilespa
Pitch length2982 mm
See all Specifications

Product details : GATES WEDGEBELTSPAMCOG SPA2982MN SUPERHC MN


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profilespa
Pitch length2982 mm
Upper width13 mm
Height10 mm
Interior length2982 mm
Materialcr
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days