Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1202 SPZ Wrapped Wedge Belt
MECALINE SPZ1202 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1202
rubix:
200A4394
manufacturer :
857854
ean:
3660338131035
Technical specifications
Profile
spz
Pitch length
1202
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1202 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
1202
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1165
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.53
excl. VAT
/
Each
£
5.44
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES WEDGE BELT 8V ENV 8V1500 SUPERHC
MECALINE SPB1360 WRAPPED WEDGE BELT 2.0
MECALINE SPB2150 WRAPPED WEDGE BELT 2.0
GATES WEDGE BELT SPC M COG SPC2500MN SUPERHC MN
OPTIBELT SPA 3550 1651919
MECALINE SPZ687 WRAPPED WEDGE BELT 2.0
GATES 9624-61487 SPZ1487 DELTA NARROW
MECALINE 857643 V-BELT SPA 1607 E
OPTIBELT SPZ 875 1643930
OPTIBELT OPTI REDPOWER BELT SPA 29826002
GATES PREDATOR BELT SPCP6000
GATES WEDGEBELTSPAMCOG SPA907MN SUPERHC MN
OPTIBELT SPC 25007700 WEDGEBELT SPC ENV SPC2500E
GATES SUPER HC VBELT SPC3550 SUPERHC
OPTIBELT SPB 3000 1520054