Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1307 SPA Wrapped Wedge Belt
MECALINE SPA1307 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1307
rubix:
200A4547
manufacturer :
857624
ean:
3660338128769
Technical specifications
Profile
SPA
Pitch length
1307
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1307 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1307
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1312
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.20
excl. VAT
/
Each
£
8.64
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPZ1400 SPZ Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPZENV SPZ 13477700
GATES 9624-63350 SPZ3350 DELTA NARROW
GATES 9625-61000 SPA1000 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ1137MN SUPERHC MN
GATES WEDGEBELTSPZMCOG SPZ950MC
GATES SUPER HC VBELT SPA2650 SUPERHC
OPTIBELT 8V 2800 RP 1600087
GATES SUPER HC VBELT SPC2800 SUPERHC
MECALINE SPA1550 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPZ 19876002
GATES 4ROW SPB VEEBELT SPB4250/4 POWERBAND
MECALINE SPZ3550 WRAPPED WEDGE BELT 2.0
MECALINE SPA1932 WRAPPED WEDGE BELT 2.0
GATES 9624-61000 SPZ1000 DELTA NARROW