Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1932 WRAPPED WEDGE BELT 2.0
MECALINE SPA1932 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA1932E - 889345
rubix:
243A4266
manufacturer :
889345
ean:
3660338418983
Technical specifications
Profile
SPA
Pitch length
1932
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1932 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
1932
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.36
excl. VAT
/
Each
£
18.43
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES ISO WEDGE BELT SPA3550E
GATES SUPER HC VBELT SPA1832 SUPERHC
GATES 9331-02690 SUPER HC SPZ2690
MECALINE SPB2000 WRAPPED WEDGE BELT 2.0
GATES 9625-62882 SPA2882 DELTA NARROW
GATES 9624-61060 SPZ1060 DELTA NARROW
GATES SUPER HC VBELT SPZ1750 SUPERHC
WEDGE BELT SPZ SECTION SPZ1850MC
GATES PREDATOR BELT SPCP2240
MECALINE SPC5000 SPC Wrapped Wedge Belt
GATES 9625-61837 SPA1837 DELTA NARROW
GATES WEDGEBELT 3V ENV 3V710 SUPERHC
MECALINE SPZ3550 SPZ Wrapped Wedge Belt
MECALINE SPA1500 WRAPPED WEDGE BELT 2.0
MECALINE SPA3750 SPA Wrapped Wedge Belt