References
Gates:SPC2800 SUPERHC
Rubix:132A1031
Manufacturer :933502800
EAN:5412571079746




Product details : GATES 933502800 SUPER HC V-BELT SPC2800
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2800 mm |
| Interior length | 2717 mm |
| Outer length | 2830 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 66.08 excl. VAT
/ Each
£ 79.30 incl. VAT
- In stock: Next day delivery
