Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1457 SPA Wrapped Wedge Belt
MECALINE SPA1457 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1457
rubix:
45035257
manufacturer :
857635
ean:
3660338128875
Technical specifications
Profile
spa
Pitch length
1457
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1457 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
1457
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1462
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.99
excl. VAT
/
Each
£
20.39
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9626-61720 SPB1720 DELTA NARROW
GATES 9339-01778 SPB1778 SUPERHC
GATES SUPER HC VBELT SPZ1120 SUPERHC
MECALINE SPB5000 SPB Wrapped Wedge Belt
GATES 9626-62360 SPB2360 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ560MN SUPERHC MN
GATES 9626-63870 SPB3870 DELTA NARROW
MECALINE SPB2850E
GATES 9624-61812 SPZ1812 DELTA NARROW
GATES ISO WEDGE BELT SPZ1600E
OPTIBELT 3V 1060 1565905
OPTIBELT SPA 1932 1729029
OPTIBELT SPA 1132 1642033
OPTIBELT WEDGEBELTSPBENV SPB 20207700
GATES 9625-62057 SPA2057 DELTA NARROW