Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB5000 SPB Wrapped Wedge Belt
MECALINE SPB5000 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB5000
rubix:
45035490
manufacturer :
857778
ean:
3660338130298
Technical specifications
Profile
SPB
Pitch length
5000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB5000 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
5000
mm
Upper width
16.3
mm
Height
13
mm
Interior length
4940
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.24
excl. VAT
/
Each
£
56.69
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
MECALINE SPA957 WRAPPED WEDGE BELT 2.0
GATES BANDED WEDGE BEL 3/SPC9000E
OPTIBELT OPTI REDPOWER BELT SPB 21206002
OPTIBELT OPTI REDPOWER BELT SPZ 18876002
MECALINE SPA982 SPA Wrapped Wedge Belt
MECALINE SPA1832 SPA Wrapped Wedge Belt
GATES 2ROW SPB VEEBELT SPB2360/2 POWERBAND
GATES WEDGEBELTSPAMCOG SPA800MN SUPERHC MN
OPTIBELT SPZ 912 1653270
OPTIBELT SPZ 1187 1595109
GATES 9624-60637 SPZ637 DELTA NARROW
MECALINE SPA2582 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPBMCOG SPB2530MN SUPERHC MN
MECALINE SPZ1187 WRAPPED WEDGE BELT 2.0
MECALINE SPB2850 WRAPPED WEDGE BELT 2.0