Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2850E
MECALINE SPB2850E
SPB Wedge Belts
References
mecaline:
SPB2850
rubix:
210A3413
manufacturer :
857754
ean:
3660338130052
Technical specifications
Profile
SPB
Pitch length
2850
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2850E
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2850
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2790
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.95
excl. VAT
/
Each
£
53.94
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES 9625-61220 SPA1220 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V2000 SUPERHC
GATES 9625-61550 SPA1550 DELTA NARROW
OPTIBELT SPB 2300 1597744
GATES SUPER HC VBELT SPB2120 SUPERHC
MECALINE 857649 V-BELT SPA 1707 E
OPTIBELT SPZ 1362 1569309
MECALINE SPA1000 SPA Wrapped Wedge Belt
GATES WEDGEBELT 5V ENV 5V900 SUPERHC
GATES WEDGE BELT SPC M COG SPC3000MN SUPERHC MN
MECALINE 889389 SPA3032 WRAPPED WEDGE BELT 2.0
MECALINE SPA2360 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 670 1615991
MECALINE SPZ612 SPZ Wrapped Wedge Belt
GATES 9624-61120 SPZ1120 DELTA NARROW