Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof ratchets, sockets
Explosion-proof socket
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 14 846099
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 14 846099
Spark resistant hex socket - 1/2" drive
References
roebuck:
846099
rubix:
209A7214
ean:
3660338083303
Technical specifications
Square drive adapter
1/2
''
Diameter
14
mm
Length
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 14 846099
Spark resistant hex socket - 1/2" drive Aluminium bronze. German made.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
14
mm
Length
40
mm
Number of sides
6
Material
bronze aluminium
Weight
55
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.97
excl. VAT
/
Each
£
44.36
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
FACOM SOCKETS S.32SR
FACOM SOCKETS S.22SR
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 12 846097
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 36 846116
FACOM SOCKETS S.13/16SR
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 50 846119
FACOM SOCKETS S.5/8SR
FACOM SOCKETS S.13SR
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 32 846115
FACOM SOCKETS S.9/16SR
FACOM SOCKETS S.15SR
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 30 846109
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 24 846112
FACOM SOCKETS S.1P1/4SR
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 30 846114