References
Facom:S.22SR
Rubix:154A5842
EAN:3148518681179

Product details : FACOM SOCKETS S.22SR
S.SR - 1/2" 12-sided metric ADF sockets
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 123 g |
|---|---|
| Packaged dimensions (D x W x H) | 44x32x32 mm |
| Package weight | 123 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22 mm |
| Length | 43 mm |
| Material | copper-beryllium |
| Number of sides | 12 |
Show UNSPSC/ECL@SS
£ 121.90 excl. VAT
/ Each
£ 146.28 incl. VAT
- Delivery usually within ( 14 ) days
