SPARTEX 13207P NO PEDESTRIANS (600X400MM) 1: RIGID PLASTIC
Spartex Access signs
See technical informationReferences
Spartex:UK-13207P
Rubix:225A0299
Manufacturer :13207P
Product details : SPARTEX 13207P NO PEDESTRIANS (600X400MM) 1: RIGID PLASTIC
Prohibition Signs
Indicate areas with restricted access and prevent unwanted access to specific areas
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 400 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 22.12 excl. VAT
/ Each
£ 26.54 incl. VAT
- Usually arrives within 14 working days

