SPARTEX 16272M DANGER ASBESTOS PERMIT TO WORK MUST BE OBTAINED (600X2
Spartex Asbestos Signs
See technical informationReferences
Spartex:UK-16272M
Rubix:225A3323
Manufacturer :16272M
Product details : SPARTEX 16272M DANGER ASBESTOS PERMIT TO WORK MUST BE OBTAINED (600X2
Warning sign specific to the dangers of asbestos hazards
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 200 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
- Usually arrives within 14 working days

