SPARTEX 11730H THIS PROPERTY IS PATROLLED BY SECURITY GUARDS (300X250

Spartex Security Signs

See technical information

References

Spartex:UK-11730H
Rubix:225A1550
Manufacturer :11730H
brand logo

Product details : SPARTEX 11730H THIS PROPERTY IS PATROLLED BY SECURITY GUARDS (300X250


Advise visitors of security measures in place and of possible consequences if ignored




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Face Adhesive Window Sticker Window labels have adhesive on the front, allowing them to be applied to the inside of the window and viewed from outside.

Technical specifications


Attributes
Height250 mm
Width300 mm
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
  • Usually arrives within 14 working days