Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
DYMO D1 TAPE 12MM BLUE ON WHITE S0720540
DYMO D1 TAPE 12MM BLUE ON WHITE S0720540
Text on Tape
References
dymo:
S0720540
rubix:
2573942
ean:
5411313450140
Technical specifications
Type
Text on Tape
Product details
Technical specifications
Product details : DYMO D1 TAPE 12MM BLUE ON WHITE S0720540
Technical specifications
Attributes
Type
Text on Tape
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.83
excl. VAT
/
Each
£
39.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 400006150025/3 FOAM ROLL WHITE 3X500MM X 2.5MM X 120M PK3
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A3 BLUE PACK OF 10 MFD3B/10
SPARTEX 400006100025 FOAM ROLL WHITE 1000MM X 2.5MM X 120M
SPARTEX 4006PTA6 DOC ENCLOSED ENVELOPE A6 PRINTED 158x110MM PK1000
PADDED BAGS SIZE 1 164X285 2004071 PACK OF 100
BEAVERSWOO MAGNETIC RED DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HR/10
BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 15MM X 1M PACK OF 10 AL1/10
DYMO RHINO 12MM BLACK ON ORANGE VINYL TAPE (18435)
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A4 GREEN PACK OF 10 MFD4G/10
CLR OPEN TOP BAG 229X300 PK500 L1-223
BEAVERSWOO MAGNETIC GREEN DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VG/10
DYMO D1 TAPE 12MM WHITE ON CLEAR S0720600
DYMO D1 TAPE 12MM BLACK ON WHITE S0720530
DYMO D1 TAPE 19MM BLUE ON WHITE S0720840
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A4 BLUE PACK OF 10