Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent kit
WORKLINE 319685 ABSORBENT GRANULES 25L
WORKLINE 319685 ABSORBENT GRANULES 25L
Workline Absorbent Granules
References
workline:
319685
rubix:
319685B
Security form
Product details
Technical specifications
Product details : WORKLINE 319685 ABSORBENT GRANULES 25L
Rapidly absorbs liquid spillages leaving a clean and dry non-slip surface Light, granular material which is non-flammable and chemically inert
Strengths
Free from carcinogenic fibers
Does not break down in use
Technical specifications
Attributes
Absorption capacity
25
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.55
excl. VAT
/
Each
£
15.06
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX BBMORF360 360L OIL ONLY REFILL
SPARTEX ES1830600 ECO 600L OIL SPILL KIT 4 WHEEL PE BIN
SPARTEX BBMCRFSB350 350L CHEMICAL REFILL FOR STATIC BIN
SPARTEX BBMCRF120 120L CHEMICAL REFILL
SPARTEX BBMORFSB350 350L OIL ONLY REFILL FOR STATIC BIN
SPARTEX 845691 G-ANTI-POLLUTION EMERGENCY SPILL KIT ABSORPTION CAP L 1
SPARTEX BBMMRF240 240L MAINTENANCE REFILL
SPARTEX BBHCWB1200 CHEMICAL 1200LSPILL KIT IN 4 WHEEL DROP FRONT BIN
SPARTEX ES1860025 ECO 25L OIL SPILL KIT IN PE CADDY
SPARTEX BBMMWB80 80L MAINTENANCE SPILL KIT IN 2 WHEELED
SPARTEX BBMMRF120 120L MAINTENANCE REFILL
SPARTEX BBMOWB360 OIL ONLY 360L SPILL KIT IN 2 WHEELED BIN
3M T151 OIL SORBENT SHEET 390MM X 530MM PK200
SPARTEX BBMOCT25 OIL ONLY 25L SPILL KIT IN CLIP TOP BAG
SPARTEX ES1831000 ECO 1000L OIL SPILL KIT 4 WHEEL PE BIN