SPARTEX 21035E FIRE WARDENS(SPACE FOR 5 PEOPLE)(200X150MM)SA VINYL


Spartex Fire Signs

References
spartex:UK-21035E
rubix:224A7174
manufacturer :21035E
brand logo
brand logo
Technical specifications
Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 21035E FIRE WARDENS(SPACE FOR 5 PEOPLE)(200X150MM)SA VINYL


Use this sign to inform staff and visitors who their dedicated- Fire warden or marshal is.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelself adhesive vinyl
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days