SPARTEX 21076E FIRE DOOR KEEP CLOSED WHEN NOT IN USE (200X150MM) SELF


Spartex Fire Signs

References
spartex:UK-21076E
rubix:224A7213
manufacturer :21076E
brand logo
brand logo
Technical specifications
Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 21076E FIRE DOOR KEEP CLOSED WHEN NOT IN USE (200X150MM) SELF


A fire door tends to be an internal wooden one whose purpose is to enable an emergency escape route through a property and help to compartmentalise a fire, preventing the spread of smoke and flames. These doors do not have to be a fire rated fire door and are usually identified by a sign with a blue circle and white text. Alternatively, a fire protection door must have a proven fire rating that is at least as high as the rest of the building’s structure. This fire rating includes the entire door assembly comprising the door frame, any glazing, intumescent fire and smoke seals and all the door furniture, such as hinges, door closers, latches and locks. Here in the United Kingdom a fire resisting door set should be subjected to either a British Standard Fire Test BS 476 Part 22 1987, or a BS/EN 1634-1 2000 test.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelself adhesive vinyl
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 3.67 excl. VAT
/ Each
£ 4.40 incl. VAT
  • Usually arrives within 14 working days