SPARTEX 40000675025 FOAM ROLL WHITE 750MM X 2.5MM X 120M
Spartex Foam Products
See technical informationReferences
Spartex:UK-40000675025
Rubix:224A6465
Manufacturer :40000675025
Product details : SPARTEX 40000675025 FOAM ROLL WHITE 750MM X 2.5MM X 120M
Resistant to moisture damage and provides excellent thermal insulation made of recyclable, low density polyethylene reusable an efficient replacement for bulkier, heavier packaging materials to help reduce solid waste.
Technical specifications
Attributes
| Type | spartex 40000675025 foam roll white 750mm x 2.5mm x 120m |
|---|
Show UNSPSC/ECL@SS
£ 60.96 excl. VAT
/ Each
£ 73.15 incl. VAT
- Usually arrives within 14 working days

