Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
SPARTEX 8002001828BL ACID FREE TISSUE 18X28 (450X700) 17GSM (BLIZZARD)
SPARTEX 8002001828BL ACID FREE TISSUE 18X28 (450X700) 17GSM (BLIZZARD)
Spartex Tissue Paper
References
spartex:
UK-8002001828BL
rubix:
224A6639
manufacturer :
8002001828BL
Product details
Technical specifications
Product details : SPARTEX 8002001828BL ACID FREE TISSUE 18X28 (450X700) 17GSM (BLIZZARD)
Used for wrapping clothing or to protect delicate items and can be use scrunched as a decorative filler in gift packs.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.63
excl. VAT
/
Each
£
36.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 30 X 80MM PACK OF 100 AL38
BEAVERSWOOD ADHESIVE POCKET A6 HORIZONTAL PACK OF 10
CLR OPEN TOP BAG 229X300 PK500 L1-223
SPARTEX 1004EDGE100100051840 EDGE GUARD PROTECT 100X100X5X1840MM PK20
BEAVERSWOO MAGNETIC GREEN DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VG/10
SPARTEX 4006PTA7 DOC ENCLOSED ENVELOPE A7 PRINTED 113x100MM PK1000
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A3 BLUE PACK OF 10
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A3 GREEN PACK OF 10 MFD3G/10
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A3 RED PACK OF 10 MFD3R/10
DYMO 1868753 XTL 24MM ALL-PURPOSE VINYL BLACK ON WHITE
SPARTEX 1004EDGE3535021000 EDGE GUARD PROTECTORS 35X35X2X1000MM PK50
PROTONPACK 7OZ-PLASTIC-CUPS 7OZ PLASTIC CUPS PK 1000 COLD DRINKS
BEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 310 X 215MM H.CMP4HY/10
SPARTEX 400006150025 FOAM ROLL WHITE 1500MM X 2.5MM X 120M
DYMO D1 TAPE 12MM BLUE ON WHITE S0720540