Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
SPARTEX 40102/450 POLYTHENE SHEETING 2/4M X 50M M/DUTY
SPARTEX 40102/450 POLYTHENE SHEETING 2/4M X 50M M/DUTY
Spartex Polythene Roll
References
spartex:
UK-40102/450
rubix:
224A6544
manufacturer :
40102/450
Product details
Technical specifications
Product details : SPARTEX 40102/450 POLYTHENE SHEETING 2/4M X 50M M/DUTY
Polythene sheeting is a versatile product used to protect items of all shapes and sizes from dust, dirt and scrapes whilst in storage or transit, or against damage during renovation and redecoration.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.99
excl. VAT
/
Each
£
105.59
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A5 BLUE PACK OF 10
SPARTEX 4010HVY POLYTHENE SHEETING 1/4M X 25M BUILDERS ROLL
DYMO D1 TAPE 12MM BLACK ON WHITE S0720530
SPARTEX 40102425500 POLYTHENE SHEETING VIRGIN 2/4M X 22M 480G CLEAR
SPARTEX 400006150001/2 FOAM ROLL WHITE 2X750MM X 1MM X 300M PK 2
SPARTEX 1004EDGE3535021000 EDGE GUARD PROTECTORS 35X35X2X1000MM PK50
DYMO D1 TAPE 9MM BLACK ON CLEAR S0720670
DYMO D1 TAPE 9MM BLUE ON WHITE S0720690
101CM PERFORATING PAPER 655GSM
DYMO 1868753 XTL 24MM ALL-PURPOSE VINYL BLACK ON WHITE
BEAVERSWOOD ADHESIVE DOCUMENT FRAME A3 BLUE PACK OF 10
BUBBLE BAGS 230MM X 285MM (PK 300)
DYMO D1 TAPE 24MM BLACK ON TRANSPARENT S0720920
SPARTEX 400606A6 DOCUMENT ENCLOSED ENVELOPES A6 PLAIN 158x110MM PK1000
3M 954619 DOUBLE COATED POLYETHYLENE FOAM TAPE WHITE 19MMX66M 1.1MM