SPARTEX 56374 2WE CYLINDER STORAGE PLACARD ALU5: MISCELLANEOUS


Spartex Hazardous Substances Signs

References
spartex:UK-56374
rubix:225A4732
manufacturer :56374
brand logo
brand logo

Product details : SPARTEX 56374 2WE CYLINDER STORAGE PLACARD ALU5: MISCELLANEOUS


0.9mm thick aluminium with gloss white powder coating
Suitable for both indoor and external applications
Excellent weathering and UV resistance provides a long-life product

Hazardous substances should be identified and marked accordingly
Stores containing one or more substance of the same code should use this sign when cylinders are used for storing the substances
The number indicates the type of equipment suitable for fire fighting and dispersing of spillages -In this case "2" indicates water fog - in the absence of fog a fine spray must be used
The letters indicate the precautions to be taken: The letter "W" indicates there IS danger of violent reaction or explosion and full protective clothing must be worn and the spillage must be contained to avoid spillages from entering drains or water courses
The letter "E" (the third part of the code) indicates that evacuation of people from the neighbourhood of an accident should be considered

Technical specifications


Attributes
No attributes to display for this product
£ 61.41 excl. VAT
/ Each
£ 73.69 incl. VAT
  • Usually arrives within 14 working days