SPARTEX 14303W DRIVER NOTICE BE AWARE OF PEDESTRIAN, 10MPH (900X600M
Spartex Industrial Vehicles signs
See technical informationReferences
Spartex:UK-14303W
Rubix:225A3175
Manufacturer :14303W
Product details : SPARTEX 14303W DRIVER NOTICE BE AWARE OF PEDESTRIAN, 10MPH (900X600M
A multi-message and site safety sign to advise and inform of rules and procedures to follow. Perfect for warehouse, factory and construction site environments.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 900 mm |
Show UNSPSC/ECL@SS
£ 42.58 excl. VAT
/ Each
£ 51.10 incl. VAT
- Usually arrives within 14 working days

