SPARTEX 15623H REFRIGERATOR - DO'S & DONT'S (300X250MM) R/PLASTIC

Spartex Information Signs

See technical information

References

Spartex:UK-15623H
Rubix:225A4177
Manufacturer :15623H
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 15623H REFRIGERATOR - DO'S & DONT'S (300X250MM) R/PLASTIC


Keep communal offices, kitchens and washrooms clean and tidy with our range of signs and notices to promote appropriate behaviour from staff and visitors




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length300 mm
Width250 mm
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
  • Usually arrives within 14 working days