3M 5490-25 PTFE FILM TAPE GREY 25MMX33M 0.09MM


3M™ PTFE Film Tape 5490

References
3m:54902533
rubix:207A5962
manufacturer :7000050120
ean:00021200072819
brand logo
brand logo
Technical specifications
Width25.4 mm
Length32.91 m
ColourGrey
See all Specifications

Product details : 3M 5490-25 PTFE FILM TAPE GREY 25MMX33M 0.09MM


Reduce Friction Between Moving Surfaces
The extruded film backing on 3M™ PTFE Film Tape 5490 resists curling when unwound from the roll and lies flatter than skived PTFE film tapes, creating a more uniform non-skid surface. We developed this tape as a quick and easy solution to reduce friction between moving surfaces. It functions as an anti-stick or easy-release medium where pressure, temperature changes and other factors may create a measure of adhesion. Applying 3M™ PTFE Film Tape 5490 can help improve surface movement, eliminate squeaks and rattles, and reduce machine noise. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from -54C to 260C making it a suitable choice for a variety of applications. Recommended Applications Roll-wrap for web processing, belts and plates where sticky materials and inks may occur, High temperature wire bundling and harnessing, Squeak and noise reduction, Lining of chutes, toughs and ducts, Shielding and protecting against chemicals, Mold release for composite bonding

What is PTFE? Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. Because of its non-stick properties and high heat resistance, PTFE is used as a non-stick coating for frying pans and other cookware. It makes an excellent insulating material for electrical applications because of its non-conductivity. PTFE is non-reactive to numerous chemicals, due to the chemical resistance of fluoropolymer bonds; making it effective in containers and pipework for reactive and corrosive substances. PTFE reduces friction, wear and energy efficiency of machinery. Because of its low friction, PTFE is used in industrial applications where sliding action of parts is required, such as with bearings, gears, slide plates, etc. In these applications, it delivers significantly better performance than nylon or acetal. 3M has taken thi

Strengths

Non-stick PTFE film provides an exceptionally slick surface for easy clean-up|| Non-stick PTFE film provides an exceptionally slick surface for easy clean-up;Clean removal from a variety of surfaces|| Silicone adhesive provides clean removal from a variety of surfaces;Wide temperature range for performance on heated machinery and equipment|| Work with a wide temperature range that performs well on heated machinery and equipment;Excellent chemical resistance enables tape to withstand challenging applications|| Extruded 3M™ PTFE Film Tape lies flatter than typical skived PTFE film tapes;Excellent chemical resistance enables tape to withstand challenging applications|| Resists curling when unwound from the roll and lies flatter than skived PTFE film tapes;High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and machinery noise|| High strength and abrasion resistance to reduce friction, rattle and machinery noise

Applications

Use for heated machinery and equipment;High temperature wire bundling and harnessing;Lining of chutes, toughs and ducts;Shielding and protecting against chemicals;Wrapping web rollers to reduce friction;Noise reduction of parts where surfaces rub together;Providing excellent mould release in composite bonding

Technical specifications


Attributes
Package weight206 g
Width25.4 mm
Length32.91 m
ColourGrey
MaterialExtruded PTFE (Backing)
Thickness0.094 mm
25,4 mm
33000 mm
Show UNSPSC/ECL@SS
£ 198.72 excl. VAT
/ Each
£ 238.46 incl. VAT
  • Usually arrives within 14 working days