SPARTEX 25004G WEAR GOGGLES YOUR EYES CANNOT BE REPLACED (300X100MM)


Spartex Mandatory Signs

References
spartex:UK-25004G
rubix:225A2589
manufacturer :25004G
brand logo
brand logo
Technical specifications
Width300 mm
Height100 mm

Product details : SPARTEX 25004G WEAR GOGGLES YOUR EYES CANNOT BE REPLACED (300X100MM)


Mandatory Signs
Inform employees and visitors what PPE is required to be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width300 mm
Height100 mm
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
  • Usually arrives within 14 working days