SPARTEX 21744P STAY SAFE - SUSPICIOUS ITEMS GRAPHIC (600X400MM) SELF


Spartex Security Signs

References
spartex:UK-21744P
rubix:225A4520
manufacturer :21744P
brand logo
brand logo
Technical specifications
Width600 mm
Height400 mm

Product details : SPARTEX 21744P STAY SAFE - SUSPICIOUS ITEMS GRAPHIC (600X400MM) SELF


This sign has been designed to reinforce the importance of avoiding suspicious items.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width600 mm
Height400 mm
Show UNSPSC/ECL@SS
£ 18.01 excl. VAT
/ Each
£ 21.61 incl. VAT
  • Usually arrives within 14 working days