• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Microfiber cloth
  7. SPARTEX MFC.04/B PACK OF 10 BLU MICROFIBRE CLOTHS

SPARTEX MFC.04/B PACK OF 10 BLU MICROFIBRE CLOTHS

SPARTEX MFC.04/B PACK OF 10 BLU MICROFIBRE CLOTHS

See technical information

References

Spartex:MFC.04/B
Rubix:267A9306
brand logo
brand logo

Product details : SPARTEX MFC.04/B PACK OF 10 BLU MICROFIBRE CLOTHS


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

3M 50486 PERFECT-IT ULTRA SOFT CLOTH BLUE HIGH PERFORMANCEVIKAN 691133 BASIC MICROFIBRE CLOTH 32X32CM BLUESCOTCH-BRITE HIGH PERFORMANCE MICROFIBRE WIPES 2010 BLUE 360MM PK5DRAPER 15041 2 IN 1 MFIBRE CAR WASH MITTROBERT SCOTT 101157-YELLOW COL CODE MICROFIBRE CLOTH YELLOW PK 10ROBERT SCOTT 101157-GREEN COL CODE MICROFIBRE CLOTH GREEN PK 10ROBERT SCOTT 101157-PINK MICROFIBRE CLOTH PINK PK 10ROBERT SCOTT 101157 CODE MICROFIBRE CLOTH BLUE PK 10WYPALL 8396 MICROFIBRE CLOTHS FLAT 6 SHEETS GREEN 40X40CM PK1DRAPER 51080 MICRO FIBRE CLOTH 2PKROBERT SCOTT 103996 HANDY MICROFIBRE MITT 24X17CMLUCART 861059E ECONATURAL 2PLY 155 ID ROLL TOWEL 155MX208MMX38MM PK6SPARTEX 886215 G-WIPE EXTRA NON-WOVEN WIPE DIMENSION 35X42 CM PK5DEB LTD LGT2LDP 2L CLEANSE LIGHT LOTION HAND CLEANSER WHITE DISPENSERTORK 100297 WHITE XPRESS XSOFT MULTIFOLD HAND TOWELS H2 2PLY X100 PK21
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap