• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,475)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,342)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Wiping
  6. Industrial wipes & paper rolls
  7. LUCART 861059E ECONATURAL 2PLY 155 ID ROLL TOWEL 155MX208MMX38MM PK6

LUCART 861059E ECONATURAL 2PLY 155 ID ROLL TOWEL 155MX208MMX38MM PK6

LUCART 861059E ECONATURAL 2PLY 155 ID ROLL TOWEL 155MX208MMX38MM PK6

See technical informationSee documents

References

Lucart:861059E
Rubix:244A0809
brand logo
brand logo

Documents

Product details : LUCART 861059E ECONATURAL 2PLY 155 ID ROLL TOWEL 155MX208MMX38MM PK6


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 42.76 excl. VAT
/ Each
£ 51.31 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

WYPALL 7494 L10 FOOD HYGIENE WIPING PAPER CENTREFEED FOR REACH BLU PK6TORK 473264 WHITE REFLEX WIPING PAPER TOWEL PLUS 2PLY 429 SHEETS PK6SCOTT 6665 PERFORMANCE HAND TOWELS ROLL 1PLY WHITE PK6SCOTT 8614 ESSENTIAL TOILET TISSUE JUMBO 200 SHEETS WHITE PK12SPARTEX TWH200 2 PLY WHITE 200 SHEET TOILET PAPER 100MM X 95MM PK36WYPALL 7302 L20 INDUSTRIAL WIPING PAPER CENTREFEED BLUE PK6LUCART 812395 ECO333J WHT 2PLY MAXI JUMBO TOILET ROLL PK6SCOTT 6668 HAND TOWELS ROLL BLUE PK6WYPALL 6222 REACH WIPING PAPER CENTREFEED WHITE 430 SHEETS PK6WYPALL 7772 CLEANING WIPERS 50 SHEETS GREEN PK6TORK 120257 ADVANCED TOILET JUMBO ROLL 360M 2 PLY PK6LUCART 864085E EASY300ZG 1PLY GREEN Z-FOLD H TOWEL 15X250SHTLUCART 812315 STRONG102 WHT 2PLY MICRO JUMBO 125MX86MMX42MM PK24TORK 194450 BLUE LONG-LASTING CLEANING CLOTHS W8 1PLY X40 PK8LUCART 851255J TEXICELL370 MAXI WIPER 141MX265MMX71MM 370 SHT WHT PK2
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap