Microfiber cloth
Filter Options
Categories
microfiber cloth (12)
Brand
3m
(2)
draper
(2)
robert scott
(5)
spartex
(1)
vikan
(1)
wypall
(1)
12 Product(s) with 12 variant(s):
SCOTCH-BRITE HIGH PERFORMANCE MICROFIBRE WIPES 2010 BLUE 360MM PK5
- 3m:10066
- rubix:395A4827
- manufacturer :7100315158
- ean:50638060980366
- Delivery usually within ( 13 ) days
- Dim/Size:32 x 36 cm
- Colour:blue
£ 24.83 excl. VAT
/ Each
ROBERT SCOTT 101157-YELLOW COL CODE MICROFIBRE CLOTH YELLOW PK 10
- robert scott:101157-YELLOW
- rubix:80375318
- manufacturer :101157-YELLOW
- In stock: Next day delivery
- Dim/Size:40 x 40 cm
- Colour:yellow
£ 5.33 excl. VAT
/ Each
ROBERT SCOTT 101157-PINK MICROFIBRE CLOTH PINK PK 10
- robert scott:101157-PINK
- rubix:80375317
- manufacturer :101157-PINK
- In stock: Next day delivery
- Dim/Size:40 x 40 cm
- Colour:pink
£ 5.33 excl. VAT
/ Each
ROBERT SCOTT 101157-GREEN COL CODE MICROFIBRE CLOTH GREEN PK 10
- robert scott:101157-GREEN
- rubix:80375316
- manufacturer :101157-GREEN
- In stock: Next day delivery
- Dim/Size:40 x 40 cm
- Colour:green
£ 5.33 excl. VAT
/ Each
VIKAN 691133 BASIC MICROFIBRE CLOTH 32X32CM BLUE
- vikan:691133
- rubix:45031776
- manufacturer :71409
- ean:5705026911334
- In stock: Next day delivery
- Dim/Size:32 x 32 cm
- Colour:blue
£ 2.28 excl. VAT
/ Each
ROBERT SCOTT 101157 CODE MICROFIBRE CLOTH BLUE PK 10
- robert scott:101157-BLUE
- rubix:80375315
- manufacturer :101157-BLUE
- Usually arrives within 14 working days
- Dim/Size:40 x 40 cm
- Colour:blue
£ 5.33 excl. VAT
/ Each
ROBERT SCOTT 103996 HANDY MICROFIBRE MITT 24X17CM
- robert scott:103996
- rubix:80866568
- Usually arrives within 14 working days
- Dim/Size:17 x 24,5 cm
- Colour:grey
£ 1.75 excl. VAT
/ Each
WYPALL 8396 MICROFIBRE CLOTHS FLAT 6 SHEETS GREEN 40X40CM PK1
- wypall:8396
- rubix:4504144
- ean:10036000836308
- Usually arrives within 14 working days
- Dim/Size:40 x 40 cm
- Colour:green
£ 17.92 excl. VAT
/ Each
3M 50486 PERFECT-IT ULTRA SOFT CLOTH BLUE HIGH PERFORMANCE
- 3m:50486
- rubix:80251805
- manufacturer :7000032157
- Delivery usually within ( 13 ) days
- Dim/Size:36 x 32 cm
- Colour:blue
£ 2.46 excl. VAT
/ Each
DRAPER 15041 2 IN 1 MFIBRE CAR WASH MITT
- draper:15041
- rubix:381A8247
- manufacturer :15041
- ean:5010559150410
- Delivery usually within ( 7 ) days
- Colour:blue
£ 6.04 excl. VAT
/ Each
DRAPER 51080 MICRO FIBRE CLOTH 2PK
- draper:51080
- rubix:382A3506
- manufacturer :51080
- ean:5010559510801
- Delivery usually within ( 7 ) days
- Dim/Size:40 x 40 cm
£ 5.13 excl. VAT
/ Each
SPARTEX MFC.04/B PACK OF 10 BLU MICROFIBRE CLOTHS
- spartex:MFC.04/B
- rubix:267A9306
- In stock: Next day delivery
£ 7.21 excl. VAT
/ Each












