3M 50486 PERFECT-IT ULTRA SOFT CLOTH BLUE HIGH PERFORMANCE


3M™ Perfect-It™ Ultra Soft Cloth

References
3m:50486
rubix:80251805
manufacturer :7000032157
brand logo
brand logo
Technical specifications
Dim/Size36 x 32 cm
See all Specifications

Product details : 3M 50486 PERFECT-IT ULTRA SOFT CLOTH BLUE HIGH PERFORMANCE


Wipe away residue, dust, dirt and fingerprints, without leaving scratches, with the high performance 3M™ Perfect-It™ Ultra Soft Cloth. Our unique supersoft microtexture cloth is low linting and resistant to chemicals. It’s suitable for use on a wide range of surfaces including glass, metal, chrome, vinyl and leather.
Use our high performance 3M™ Perfect-It™ Ultra Soft Cloth to wipe away residue, dust, dirt and fingerprints, without leaving scratches. Use on a wide range of surfaces including glass, metal, chrome, vinyl and leather.

Strengths

Wipe away residues, dirt, dust and fingerprints quickly and easily;Use a non-scratching low linting cloth;Resistant to chemicals;Suitable for a wide range of surfaces

Applications

Non scratching and low linting, it achieves high standards of surface cleaning and polishing efficiency

Technical specifications


Attributes
Dim/Size36 x 32 cm
ColourBlue
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
  • Usually arrives within 14 working days