SCOTCH-BRITE HIGH PERFORMANCE MICROFIBRE WIPES 2010 BLUE 360MM PK5
Micro Fiber Wipes
See technical informationSee documentsReferences
3M:10066
Rubix:395A4827
Manufacturer :7100315158
EAN:50638060980366



Documents
Product details : SCOTCH-BRITE HIGH PERFORMANCE MICROFIBRE WIPES 2010 BLUE 360MM PK5
Scotch-Brite™ High Performance micro fiber Wipes 2010 Series are high performance micro fiber wipes which offer highly efficient, lint free cleaning on virtually any surface, even delicate ones. Easily remove dust, dirt, oil, and grease with Scotch-Brite™ High Performance micro fiber Wipes 2010 Series. Our high performance micro fiber wipes offer highly efficient lint free cleaning on virtually any surface, even delicate ones. These wipes are streak free, and can be used with or without water, and with or without detergent. They’re also extremely durable, and can resist up to 500 washes at 95 °C.
Strengths
•High performance micro fiber wipes offering highly efficient, lint free cleaning on virtually any surface
High quality cleaning results even when used with or without water, and with or without detergent
Extremely durable
Machine washable up to 95 °C
Generous 36 mm x 36 mm size
High quality cleaning results even when used with or without water, and with or without detergent
Extremely durable
Machine washable up to 95 °C
Generous 36 mm x 36 mm size
Technical specifications
Attributes
| Dim/Size | 32 x 36 cm |
|---|---|
| Colour | blue |
| Series | scotch-brite™ high performance microfibre wipes 2010 |
| Washable | yes |
Show UNSPSC/ECL@SS
£ 24.83 excl. VAT
/ Each
£ 29.80 incl. VAT
- Delivery usually within ( 16 ) days