ROBERT SCOTT 103996 HANDY MICROFIBRE MITT 24X17CM

Handy Microfibre Mitt

See technical informationSee documents

References

Robert Scott:103996
Rubix:80866568
brand logo

Technical specifications

Dim/Size17 x 24,5 cm
Colourgrey

Documents

Product details : ROBERT SCOTT 103996 HANDY MICROFIBRE MITT 24X17CM


The handy mitt’s microfibre technology effectively picks up dust and dirt, while the conventional mitt style helps the user to quickly clean flat or shaped surfaces. Made with an elasticated cuff for comfort and ease of use, the two-sided mitt can be used on either hand on both sides.

Strengths

•No chemicals required
•Made from microfibre with a polyester lining
•Elasticated cuff for comfort and ease of use

Applications

Stainless steel, worktops, smooth wooden surfaces. Under or above objects.

Technical specifications


Attributes
Dim/Size17 x 24,5 cm
Colourgrey
£ 1.75 excl. VAT
/ Each
£ 2.10 incl. VAT
  • Usually arrives within 14 working days