Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
SPARTEX P0011/BLK SEMI ENCLOSED METAL DUSTPAN
SPARTEX P0011/BLK SEMI ENCLOSED METAL DUSTPAN
SPARTEX P0011/BLK SEMI ENCLOSED METAL DUSTPAN
References
spartex:
P0011/BLK
rubix:
267A9314
Product details
Technical specifications
Product details : SPARTEX P0011/BLK SEMI ENCLOSED METAL DUSTPAN
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.30
excl. VAT
/
Each
£
8.76
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
HILLBRUSH DP10SETG 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN GREEN
SPARTEX P8008/BW LONG HANDLED DUSTPAN & BRUSH SET
VIKAN 56756 YEL HAND SCOOP 1 LITRE 350MM
HILLBRUSH DP10SETB 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN BLUE
HILLBRUSH DP1Y 330 X 203MM DUSTPAN YELLOW
SPARTEX P8001/S DUSTPAN AND BRUSH SET SILVER
VIKAN 56757 ORANGE 1L HAND SCOOP
SPARTEX VZ.HDLP.01/HQ HEAVY DUTY LOBBY DUSTPAN
HILLBRUSH PSH7Y 320MM SOFT GRIP HAND SHOVEL YELLOW
SPARTEX P8003/BW DUSTPAN & BRUSH SET WHITE
56733 VIKAN HAND SCOOP
VIKAN 56772 GRN HAND SCOOP 0.5 LITRE 310MM
HILLBRUSH DP1R 330 X 203MM DUSTPAN RED
VIKAN 5673/2 GRNHANDSHOVELSMALL 56732
VIKAN 56601 DUST PAN 295MM PINK