Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
VIKAN 56757 ORANGE 1L HAND SCOOP
VIKAN 56757 ORANGE 1L HAND SCOOP
Shovel for floor and surface Vikan
References
vikan:
56757
rubix:
267A5302
ean:
5705020567575
Technical specifications
Main material
Polypropylene
See all Specifications
Product details
Technical specifications
Product details : VIKAN 56757 ORANGE 1L HAND SCOOP
Technical specifications
Attributes
Main material
Polypropylene
Colour
Orange
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.78
excl. VAT
/
Each
£
3.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 849155 BRUSH AND SWIVEL PAN SET, TIPPING
56233 VIKAN BLUE SHOVELS
SPARTEX P0011/BLK SEMI ENCLOSED METAL DUSTPAN
VIKAN 5673/4 505MMREDHNDSHVL 56734
VIKAN 56704 RED HAND SCOOP 2 LITRE 390MM
VIKAN 56654 RED DUSTPAN SET CLOSABLE WITH BROOM 350MM MEDIUM
HILLBRUSH PSH8 320 X 1100MM D-GRIP LIGHTWEIGHT SHOVEL
VIKAN 56605 WHT DUSTPAN 295MM
VIKAN 56752 GRN HAND SCOOP 1 LITRE 350MM
HILLBRUSH DP10SETG 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN GREEN
HILLBRUSH DP1R 330 X 203MM DUSTPAN RED
HILLBRUSH DP10SETR 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN RED
VIKAN 5660/7 56607 DUST PAN ORANGE
HILLBRUSH PSH7Y 320MM SOFT GRIP HAND SHOVEL YELLOW
SPARTEX P0014/DG/R LARGE HEAVY DUTY JUMBO DUSTPAN WITH RUBBER LIP