• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,388)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Hygiene(136)
  • Cleaning(1,252)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Shovel for floor and surface
SPARTEX P8008/BW LONG HANDLED DUSTPAN & BRUSH SET

SPARTEX P8008/BW LONG HANDLED DUSTPAN & BRUSH SET

SPARTEX P8008/BW LONG HANDLED DUSTPAN & BRUSH SET

See technical information
References
Spartex:P8008/BW
Rubix:267A9317
brand logo
brand logo

Product details : SPARTEX P8008/BW LONG HANDLED DUSTPAN & BRUSH SET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

VIKAN 56776 HAND SCOOP 0.5 LITRE YELLOWSPARTEX 845522 WOODEN HANDLE, HOUSEHOLD SHOVEL MATERIAL METALSPARTEX UK - VZ.8011/R SOFT DUSTPAN AND BRUSH SET REDDRAPER 57569 MINI BUILDERS SHOVEL WITH FIBREGLASS SHAFTVIKAN 56601 DUSTPAN 295MM PINKVIKAN 5673/4 505MMREDHNDSHVL 56734DRAPER EXPERT 10874 ROUND MOUTH SHOVEL ASH SHAFT AND T-HANDLEDRAPER 21062 GLAZING SHOVELDRAPER EXPERT 75168 FULLY INSULATED CONTRACTORS SQUARE MOUTH SHOVELVIKAN 56752 HAND SCOOP 1 LITRE GREENHILLBRUSH PSH7Y 320MM SOFT GRIP HAND SHOVEL YELLOWDRAPER 10904 SHOVEL BUILDSQMOUTHHILLBRUSH DP13BLK 325MM OPEN DUSTPAN BLACKHILLBRUSH DP10SETY 900X280MM ANGLE LOBBY BROOM W/LTWT DUSTPAN YELLOWWOLF GARTEN BKM MULTI-CHANGE DUSTPAN AND SMALL HANDLE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap