• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(6,034)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,563)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
DYMO D1 TAPE 24MM BLACK ON TRANSPARENT S0720920

DYMO D1 TAPE 24MM BLACK ON TRANSPARENT S0720920

Text on Tape

See technical information
References
Dymo:S0720920
Rubix:2573971
EAN:5411313537100
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Typetext on tape

Product details : DYMO D1 TAPE 24MM BLACK ON TRANSPARENT S0720920


Technical specifications


Attributes
Typetext on tape
Show UNSPSC/ECL@SS
£ 42.58 excl. VAT
/ Each
£ 51.10 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

BEAVERSWOO SELF ADHESIVE RED DOCUMENT POCKET ID 310 X 220MMCAP4VR/10SPARTEX 4006PTA4 DOCUMENT ENCLOSED ENVELOPE A4 PRINTED 210x295MM PK500SPARTEX 40102425500 POLYTHENE SHEETING VIRGIN 2/4M X 22M 480G CLEARCLR OPEN TOP BAG 229X300 PK500 L1-223SPARTEX 40102/450 POLYTHENE SHEETING 2/4M X 50M M/DUTYSPARTEX 1004EDGE5050031200 EDGE GUARD PROTECTORS 50X50X3X1200MM PK50SPARTEX 1004EDGE100100051840 EDGE GUARD PROTECT 100X100X5X1840MM PK20101CM PERFORATING PAPER 655GSMDYMO D1 TAPE 12MM WHITE ON CLEAR S0720600STAPLE REMOVER 330101BEAVERSWOO MAGNETIC BLUE DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VB/10DYMO D1 TAPE 12MM BLACK ON WHITE S0720530BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 30 X 1000 PACK OF 10 AL3/10BEAVERS MAGNETIC YELLOW DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VY/10SPARTEX 4006PTA5 DOC ENCLOSED ENVELOPE A5 PRINTED 210x150MM PK1000
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap