SPARTEX SPBC135E CENTREFEED ROLLS 3 PLY 60MM CORE 135M BLUE PK6
SPARTEX SPBC135E CENTREFEED ROLLS 3 PLY 60MM CORE 135M BLUE PK6
See technical informationReferences
Spartex:SPBC135E
Rubix:445A8808
Manufacturer :SPBC135E

Product details : SPARTEX SPBC135E CENTREFEED ROLLS 3 PLY 60MM CORE 135M BLUE PK6
Technical specifications
Attributes
| Length | 13500 cm |
|---|---|
| Colour | blue |
| Number of rolls | 3 |
| Diameter | 60 mm |
| Number of formats | 6 |
Show UNSPSC/ECL@SS
£ 19.53 excl. VAT
/ Each
£ 23.44 incl. VAT
- Usually arrives within 14 working days
