TORK 472193 WHITE SMARTONEMINI TOILET ROLL T9 2PLY 620 SHEETS PK12
Tork SmartOne® Mini Toilet Roll White T9
See technical informationReferences
Tork:472193
Rubix:80866446
EAN:7322540656299

Product details : TORK 472193 WHITE SMARTONEMINI TOILET ROLL T9 2PLY 620 SHEETS PK12
Tork SmartOne® Mini Toilet Roll White T9:
Run-outs and blockages can make it hard to manage washrooms. Our Tork SmartOne® Mini Toilet Roll disintegrates quickly for reduced maintenance and features a SmartCore® core removal for simple refilling. The Tork Easy Handling® Bag removes the need for fussy packaging. Use with a variety of Tork SmartOne® Mini Toilet Roll Dispensers in spaces with low, medium or high traffic. The single-sheet dispensing system cuts use by up to 40% compared to traditional jumbo toilet roll dispensers, lowering consumption and costs. Advantages at a glance:
+ High capacity for cost-effectiveness and less maintenance
+ Improve hygiene as guests touch only what they take
+ SmartCore® for fast and easy refills
+ Quick disintegration minimises risk of pipe blockages
+ Tork Easy Handling® Bag for simple package handling Compatible with Tork T9 dispensers.
Strengths
Advantages at a glance:
+ High capacity for cost-effectiveness and less maintenance
+ Improve hygiene as guests touch only what they take
+ SmartCore® for fast and easy refills
+ Quick disintegration minimises risk of pipe blockages
+ Tork Easy Handling® Bag for simple package handling
+ High capacity for cost-effectiveness and less maintenance
+ Improve hygiene as guests touch only what they take
+ SmartCore® for fast and easy refills
+ Quick disintegration minimises risk of pipe blockages
+ Tork Easy Handling® Bag for simple package handling
Applications
Compatible with Tork T9 dispensers.Perfectly balance costs and maintenance with our SmartOne® toilet tissue.Improve hygiene levels with single-sheet dispensing – guests touch only what they take.Reduce the risk of paper shortages thanks to this high-capacity dispenser.Save staff time with the SmartCore® core removal for fast and easy refills.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Number of rolls | 1 |
| Number of formats | 620 |
Show UNSPSC/ECL@SS
£ 79.30 excl. VAT
/ Each
£ 95.16 incl. VAT
- In stock: Next day delivery






