SPARTEX SPJTP120 MICRO JUMBO TOILET ROLL 2PLY 42MM CORE 120M WHITE PK2
SPARTEX SPJTP120 MICRO JUMBO TOILET ROLL 2PLY 42MM CORE 120M WHITE PK2
See technical informationReferences
Spartex:SPJTP120
Rubix:445A8810
Manufacturer :SPJTP120

Product details : SPARTEX SPJTP120 MICRO JUMBO TOILET ROLL 2PLY 42MM CORE 120M WHITE PK2
Technical specifications
Attributes
| Length | 12000 cm |
|---|---|
| Colour | white |
| Number of rolls | 2 |
| Diameter | 42 mm |
| Number of formats | 2 |
Show UNSPSC/ECL@SS
£ 24.52 excl. VAT
/ Each
£ 29.42 incl. VAT
- Usually arrives within 14 working days
