TORK 100585 WHITE PEAKSERVE CONT PAPER HAND TOWELS H5 1PLY X410 PK12

Tork PeakServe® Continuous™ Paper Hand Towels White H5

See technical information

References

Tork:100585
Rubix:2591234
EAN:7322540885606
brand logo

Technical specifications

Product details : TORK 100585 WHITE PEAKSERVE CONT PAPER HAND TOWELS H5 1PLY X410 PK12


Tork PeakServe® Continuous™ Paper Hand Towels White H5: High-traffic washrooms can have their share of challenges, including paper towel shortages, long queues and towel waste. Our Tork PeakServe® Continuous™ Paper Hand Towels help you avoid these issues. With 250% more towels per paper towel dispenser, your staff can avoid unnecessary refill checks and free up time for cleaning. Our patented Continuous™ towel system also ensures that towels dispense one at a time in under three seconds, even between bundles, avoiding waste and preventing jams. Advantages at a glance: + Towels are compressed for 250% increased capacity + Ideal for washrooms with high visitor frequency + Smooth and easy dispensing in three seconds + Continuous™ hand towels dispense one at a time for reduced consumption Compatible with Tork H5 dispensers.

Strengths

Cut down on constant refilling – our Continuous™ system gives 250% more paper towels than Tork Universal refills.
Reduce run-outs and dispenser checks – these paper hand towels are compressed by 50% for increased capacity.
Speed up traffic through your washroom with our Continuous™ hand towels system that serves guests in just three seconds.
Reduce consumption and increase hygiene as these paper towels are dispensed one at a time.

Technical specifications


Attributes
Colourwhite
Number of rolls12
Number of formats410
£ 122.65 excl. VAT
/ Each
£ 147.18 incl. VAT
  • In stock: Next day delivery