SCOTT 8614 ESSENTIAL TOILET TISSUE JUMBO 200 SHEETS WHITE PK12
SCOTT® Toilet Tissue - Jumbo / White /200 M / 76
See technical informationReferences
Scott:8614
Rubix:347299
EAN:05027375010316

Product details : SCOTT 8614 ESSENTIAL TOILET TISSUE JUMBO 200 SHEETS WHITE PK12
SCOTT* Jumbo Toilet Tissue Rolls are the essential everyday 2 ply toilet tissue for any business looking for consistent quality at an affordable price. Each sheet is fully biodegradable ensuring you reduce the risk of blocked toilets, to help keep maintenance costs down. SCOTT* Toilet Tissues carry the European Ecolabel; your guarantee that they are manufactured responsibly at every step of the process.This product is sold as a box of 12 x 500 white, 2 ply sheet rolls (6,000 total). Individual sheet size 40cm (L) x 9cm (W)
Technical specifications
Attributes
| Length | 40 cm |
|---|---|
| Colour | white |
| Number of rolls | 12 |
| Number of formats | 6000 |
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
- In stock: Next day delivery