SPARTEX SPIWB400 INDUSTRIAL ROLLS 2 PLY 60MM CORE 400M BLUE PK2
SPARTEX SPIWB400 INDUSTRIAL ROLLS 2 PLY 60MM CORE 400M BLUE PK2
See technical informationReferences
Spartex:SPIWB400
Rubix:445A8809
Manufacturer :SPIWB400

Product details : SPARTEX SPIWB400 INDUSTRIAL ROLLS 2 PLY 60MM CORE 400M BLUE PK2
Technical specifications
Attributes
| Length | 400000 cm |
|---|---|
| Colour | blue |
| Number of rolls | 2 |
| Diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 18.28 excl. VAT
/ Each
£ 21.94 incl. VAT
- Usually arrives within 14 working days
